- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 16 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 1 1/2 in |
| No. of Teeth | 28 |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 7/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 100.84 lb/in |
| Class | 6 |
| Material | Steel |
| AGMA Quality | 6 |
| Torque at 900 RPM | 88.235 lb/in |
| Keyway | w/Keyway |
| Inch/Metric | Inch |
| Pitch Diameter | 1 3/4 in |
| Bore Size | 3/4 in |
| Hub Projection | 1/2 in |
| Bore Type | Bored to Size |
| Keyway Size | 3/16 x 3/32 |
| Set Screw | Yes |
| Outside Dia. [Min] | 1 7/8 in |
| Origin | Finished Bore |
| Torque at 200 RPM | 122.899 lb/in |
| Diametral Pitch | 16 |
| Outside Dia. | 1 7/8 in |
| Gear Style | B |
| Torque at 1200 RPM | 78.781 lb/in |
| Bore Size [Max] | 7/8 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Type | B |
| Pitch Diameter [Min] | 1 3/4 in |
| Pressure Angle | 14.5 ° |
| Set Screw Size | N/A |
| Length Through Bore | 1 in |
| Torque at 300 RPM | 117.647 lb/in |
| Weight | 0.45 LB |
| EAN or UPC | 697950439419 |

