- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 16 Diametral Pitch
- 1.625 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1 5/8 in |
| Bore Dia. [Min] | 1/2 in |
| Class | 6 |
| Bore Type | Bored to Size |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Gear Style | B |
| Bore Dia. [Max] | 7/8 in |
| Outside Dia. [Min] | 1 3/4 in |
| Torque at 200 RPM | 122.899 lb/in |
| AGMA Quality | 6 |
| Bore Size [Max] | 7/8 in |
| Set Screw | Yes |
| Type | B |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 78.781 lb/in |
| Diametral Pitch | 16 |
| Pitch Diameter | 1 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Outside Dia. | 1 3/4 in |
| Torque at 600 RPM | 100.84 lb/in |
| Length Through Bore | 15/16 in |
| Torque at 900 RPM | 88.235 lb/in |
| Bore Size | 1/2 in |
| No. of Teeth | 26 |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Torque at 300 RPM | 117.647 lb/in |
| Hub Dia. | 1 7/16 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Hub Projection | 0.438 in |
| Weight | 0.43 LB |
| EAN or UPC | 697950439372 |

