- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 16 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 1 5/8 in |
| Set Screw Size | N/A |
| Outside Dia. | 1 5/8 in |
| Gear Style | B |
| Bore Dia. [Max] | 3/4 in |
| Torque at 300 RPM | 117.647 lb/in |
| Bore Size | 3/4 in |
| Material | Steel |
| Keyway Size | 3/16 x 3/32 |
| Diametral Pitch | 16 |
| Torque at 1800 RPM | 64.426 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Type | B |
| Hub Dia. | 1 5/16 in |
| Bore Size [Max] | 3/4 in |
| Torque at 1200 RPM | 78.781 lb/in |
| Torque at 200 RPM | 122.899 lb/in |
| Pitch Diameter [Min] | 1 1/2 in |
| Hub Projection | 0.438 in |
| Torque at 600 RPM | 100.84 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 15/16 in |
| Torque at 900 RPM | 88.235 lb/in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| AGMA Quality | 6 |
| Pitch Diameter | 1 1/2 in |
| No. of Teeth | 24 |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Class | 6 |
| Weight | 0.29 LB |
| EAN or UPC | 697950439358 |

