- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 16 Diametral Pitch
- 0.812 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 5/8 in |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | 30.4621 lb/in |
| Bore Size [Max] | 0.375 in |
| Torque at 900 RPM | 37.11472 lb/in |
| Outside Dia. | 0.9375 in |
| Torque at 1200 RPM | 34.66375 lb/in |
| Bore Dia. [Max] | 3/8 in |
| Origin | Reborable |
| Torque at 600 RPM | 42.01667 lb/in |
| Torque at 200 RPM | 44.1175 lb/in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 44.1175 lb/in |
| Diametral Pitch | 16 |
| Pitch Diameter [Min] | 0.812 in |
| Class | 6 |
| Keyway | w/o Keyway |
| No. of Teeth | 13 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Set Screw Size | N/A |
| Material | Steel |
| Hub Projection | 0.438 in |
| Length Through Bore | 0.9375 in |
| Bore Type | Reborable |
| Outside Dia. [Min] | 0.937 in |
| AGMA Quality | 6 |
| Bore Size | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Gear Style | B |
| Type | B |
| Pitch Diameter | 0.8125 in |
| Weight | 0.08 LB |
| EAN or UPC | 697950057293 |

