- Finished Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 66 Teeth
- 5 1/2" Pitch Diameter
| Set Screw | Yes |
| Torque at 300 RPM | 670.1658 lb/in |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 1.5 in |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.5 in |
| No. of Teeth | 66 |
| Keyway | With Keyway |
| Origin | Finished Bore |
| Torque at 900 RPM | 372.5478 lb/in |
| Torque at 600 RPM | 484.2421 lb/in |
| Torque at 200 RPM | 768.905 lb/in |
| Diametral Pitch | 12 |
| Material | Steel |
| Hub Dia. | 2 3/4 in |
| Torque at 1800 RPM | 224.7892 lb/in |
| Torque at 1200 RPM | 307.2469 lb/in |
| Outside Dia. | 5.67 in |
| Pitch Diameter | 5.5 in |
| Bore Type | Finished |
| Weight | 6.02 LB |

