- B Gear Style
- 14.5° Pressure Angle
- 56 Teeth
- 12 Diametral Pitch
- 4.6666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Outside Dia. | 4.83 in |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 4.6666 in |
| Gear Style | B |
| Origin | Reborable |
| Bore Size [Max] | 1.75 in |
| Length Through Bore | 1.5 in |
| Bore Dia. [Min] | 3/4 in |
| Pitch Diameter | 4.666 in |
| Outside Dia. [Min] | 4.8333 in |
| Diametral Pitch | 12 |
| Pressure Angle | 14.5 ° |
| Type | B |
| Material | Steel |
| Keyway | w/o Keyway |
| No. of Teeth | 56 |
| Hub Projection | 3/4 in |
| Bore Dia. [Max] | 1 3/4 in |
| Bore Type | Reborable |
| Hub Dia. | 2 3/4 in |
| Bore Size | 0.75 in |
| Weight | 4.6 LB |
| EAN or UPC | 697950057026 |

