- B Gear Style
- 14.5° Pressure Angle
- 38 Teeth
- 12 Diametral Pitch
- 3.1666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 183.8229 lb/in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 300.4192 lb/in |
| Hub Dia. | 2 1/2 in |
| Bore Dia. [Min] | 5/8 in |
| Bore Size [Max] | 1.5 in |
| Hub Projection | 5/8 in |
| Pitch Diameter | 3.167 in |
| Bore Size | 0.625 in |
| Torque at 600 RPM | 248.9487 lb/in |
| Pressure Angle | 14.5 ° |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 3.1666 in |
| Class | 6 |
| Set Screw | No |
| Origin | Reborable |
| Outside Dia. | 3.33 in |
| Outside Dia. [Min] | 3.3333 in |
| Torque at 900 RPM | 210.7836 lb/in |
| Bore Type | Reborable |
| Bore Dia. [Max] | 1 1/2 in |
| Type | B |
| Material | Steel |
| No. of Teeth | 38 |
| Torque at 1800 RPM | 146.008 lb/in |
| Gear Style | B |
| Keyway | w/o Keyway |
| Length Through Bore | 1.375 in |
| AGMA Quality | 6 |
| Diametral Pitch | 12 |
| Torque at 200 RPM | 330.8813 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 2.38 LB |
| EAN or UPC | 697950056920 |

