- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 12 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Bore Size | 0.625 in |
| Outside Dia. [Min] | 2.5 in |
| Torque at 300 RPM | 300.4192 lb/in |
| Hub Projection | 5/8 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 248.9487 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 183.8229 lb/in |
| Hub Dia. | 2 1/16 in |
| Torque at 1800 RPM | 146.0079 lb/in |
| Type | B |
| Length Through Bore | 1.375 in |
| Origin | Reborable |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.5 in |
| Inch/Metric | Inch |
| Torque at 200 RPM | 330.8813 lb/in |
| No. of Teeth | 28 |
| Pitch Diameter | 2.333 in |
| Pitch Diameter [Min] | 2.333 in |
| Bore Dia. [Min] | 5/8 in |
| Bore Type | Reborable |
| Torque at 900 RPM | 210.7836 lb/in |
| AGMA Quality | 6 |
| Class | 6 |
| Bore Dia. [Max] | 1 1/2 in |
| Outside Dia. | 2.5 in |
| Gear Style | B |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 12 |
| Set Screw | No |
| Weight | 1.34 LB |
| EAN or UPC | 697950056869 |

