- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 12 Diametral Pitch
- 2.167 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2.166 in |
| Torque at 1200 RPM | 183.8229 lb/in |
| Torque at 600 RPM | 248.9487 lb/in |
| Torque at 200 RPM | 330.8813 lb/in |
| No. of Teeth | 26 |
| Outside Dia. | 2.33 in |
| Origin | Reborable |
| Bore Dia. [Max] | 1 3/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Set Screw Size | N/A |
| Material | Steel |
| Type | B |
| Length Through Bore | 1.375 in |
| Gear Style | B |
| AGMA Quality | 6 |
| Hub Projection | 5/8 in |
| Torque at 1800 RPM | 146.008 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Torque at 900 RPM | 210.7836 lb/in |
| Hub Dia. | 1 15/16 in |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Set Screw | No |
| Torque at 300 RPM | 300.4192 lb/in |
| Bore Size [Max] | 1.1875 in |
| Diametral Pitch | 12 |
| Class | 6 |
| Outside Dia. [Min] | 2.333 in |
| Bore Type | Reborable |
| Bore Size | 0.625 in |
| Pitch Diameter [Min] | 2.167 in |
| Weight | 1.14 LB |
| EAN or UPC | 697950056852 |

