- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 12 Diametral Pitch
- 1.833 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 2 in |
| Torque at 600 RPM | 103.991 lb/in |
| Material | Steel |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 86.134 lb/in |
| Class | 6 |
| Bore Dia. [Min] | 7/8 in |
| Bore Size [Max] | 7/8 in |
| Outside Dia. [Min] | 2 in |
| Length Through Bore | 1 1/4 in |
| No. of Teeth | 22 |
| Keyway | w/Keyway |
| Hub Dia. | 1 9/16 in |
| Diametral Pitch | 12 |
| Hub Projection | 1/2 in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Torque at 200 RPM | 122.899 lb/in |
| Type | B |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 1.833 in |
| Gear Style | B |
| Bore Dia. [Max] | 7/8 in |
| Bore Type | Bored to Size |
| Pitch Diameter [Min] | 1.833 in |
| Bore Size | 7/8 in |
| Torque at 300 RPM | 115.546 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Torque at 1800 RPM | 73.17903 lb/in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 93.137 lb/in |
| Weight | 0.59 LB |
| EAN or UPC | 697950439181 |

