- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 12 Diametral Pitch
- 1.833 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Bored to Size |
| Bore Dia. [Max] | 7/8 in |
| Pitch Diameter | 1.833 in |
| Length Through Bore | 1 1/4 in |
| Set Screw | Yes |
| Torque at 900 RPM | 93.137 lb/in |
| Origin | Finished Bore |
| Outside Dia. | 2 in |
| No. of Teeth | 22 |
| Keyway Size | 3/16 x 3/32 |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 12 |
| Keyway | w/Keyway |
| Set Screw Size | N/A |
| Gear Style | B |
| Hub Dia. | 1 9/16 in |
| Class | 6 |
| Torque at 300 RPM | 115.546 lb/in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 73.17903 lb/in |
| Torque at 200 RPM | 122.899 lb/in |
| Hub Projection | 1/2 in |
| Pitch Diameter [Min] | 1.833 in |
| Type | B |
| Bore Dia. [Min] | 5/8 in |
| Torque at 1200 RPM | 86.134 lb/in |
| Material | Steel |
| Torque at 600 RPM | 103.991 lb/in |
| Bore Size | 5/8 in |
| Outside Dia. [Min] | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Bore Size [Max] | 7/8 in |
| Weight | 0.7 LB |
| EAN or UPC | 697950439174 |

