- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 12 Diametral Pitch
- 1.833 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/Keyway |
| Torque at 600 RPM | 103.991 lb/in |
| Material | Steel |
| Type | B |
| Torque at 900 RPM | 93.137 lb/in |
| Pitch Diameter [Min] | 1.833 in |
| Set Screw | Yes |
| Hub Dia. | 1 9/16 in |
| Pressure Angle | 14.5 ° |
| Keyway Size | 1/4 x 1/8 |
| Torque at 300 RPM | 115.546 lb/in |
| Bore Dia. [Max] | 1 in |
| Torque at 1200 RPM | 86.134 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter | 1.833 in |
| No. of Teeth | 22 |
| Outside Dia. [Min] | 2 in |
| Inch/Metric | Inch |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bored to Size |
| Gear Style | B |
| Bore Dia. [Min] | 1 in |
| Bore Size | 1 in |
| Length Through Bore | 1 1/4 in |
| Outside Dia. | 2 in |
| Torque at 1800 RPM | 73.17903 lb/in |
| Torque at 200 RPM | 122.899 lb/in |
| Set Screw Size | N/A |
| Bore Size [Max] | 1 in |
| Class | 6 |
| Diametral Pitch | 12 |
| Hub Projection | 1/2 in |
| Weight | 0.52 LB |
| EAN or UPC | 697950439150 |

