- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 12 Diametral Pitch
- 1.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| Material | Steel |
| AGMA Quality | 6 |
| Bore Size [Max] | 13/16 in |
| Pitch Diameter | 1.667 in |
| Gear Style | B |
| Pitch Diameter [Min] | 1.667 in |
| Origin | Finished Bore |
| Class | 6 |
| Length Through Bore | 1 1/4 in |
| Diametral Pitch | 12 |
| Keyway Size | 3/16 x 3/32 |
| Bore Size | 5/8 in |
| Outside Dia. [Min] | 1.8330 in |
| Bore Dia. [Min] | 5/8 in |
| Hub Dia. | 1.4063 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1/2 in |
| No. of Teeth | 20 |
| Keyway | w/Keyway |
| Bore Type | Bored to Size |
| Set Screw Size | N/A |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Max] | 13/16 in |
| Inch/Metric | Inch |
| Weight | 0.55 LB |
| EAN or UPC | 697950439112 |

