- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 12 Diametral Pitch
- 1.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 73.17903 lb/in |
| AGMA Quality | 6 |
| Gear Style | B |
| Bore Type | Reborable |
| Bore Dia. [Max] | 13/16 in |
| Bore Dia. [Min] | 5/8 in |
| Class | 6 |
| Origin | Reborable |
| Bore Size | 5/8 in |
| Torque at 300 RPM | 115.5458 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Set Screw Size | N/A |
| Torque at 600 RPM | 103.9912 lb/in |
| Type | B |
| Hub Dia. | 1.4063 in |
| Set Screw | No |
| No. of Teeth | 20 |
| Outside Dia. | 1.8300 in |
| Pitch Diameter | 1.667 in |
| Outside Dia. [Min] | 1.8330 in |
| Torque at 900 RPM | 93.13695 lb/in |
| Torque at 200 RPM | 122.8988 lb/in |
| Pitch Diameter [Min] | 1.667 in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Hub Projection | 1/2 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Length Through Bore | 1 1/4 in |
| Diametral Pitch | 12 |
| Material | Steel |
| Bore Size [Max] | 13/16 in |
| Weight | 0.56 LB |
| EAN or UPC | 697950056791 |

