- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 12 Diametral Pitch
- 1.4999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Bore Size | 5/8 in |
| Gear Style | B |
| Torque at 1200 RPM | 86.134 lb/in |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 18 |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 1.500 in |
| Torque at 300 RPM | 115.546 lb/in |
| Bore Type | Bored to Size |
| Set Screw | Yes |
| Type | B |
| AGMA Quality | 6 |
| Hub Projection | 1/2 in |
| Bore Dia. [Max] | 11/16 in |
| Outside Dia. | 1.5800 in |
| Keyway | w/Keyway |
| Torque at 1800 RPM | 73.17903 lb/in |
| Outside Dia. [Min] | 1.6666 in |
| Pitch Diameter | 1.413 in |
| Torque at 600 RPM | 103.991 lb/in |
| Diametral Pitch | 12 |
| Origin | Finished Bore |
| Torque at 200 RPM | 122.899 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Bore Size [Max] | 11/16 in |
| Length Through Bore | 1 1/4 in |
| Torque at 900 RPM | 93.137 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Material | Steel |
| Keyway Size | 3/16 x 3/32 |
| Hub Dia. | 1 1/4 in |
| Weight | 0.42 LB |
| EAN or UPC | 697950439099 |

