- B Gear Style
- 14.5° Pressure Angle
- 17 Teeth
- 12 Diametral Pitch
- 1.413 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 12 |
| Bore Size | 0.625 in |
| Origin | Reborable |
| Class | 6 |
| Gear Style | B |
| Set Screw Size | N/A |
| Torque at 200 RPM | 122.8988 lb/in |
| Bore Dia. [Max] | 5/8 in |
| Outside Dia. [Min] | 1.58 in |
| Bore Dia. [Min] | 5/8 in |
| Torque at 1800 RPM | 73.179 lb/in |
| Hub Dia. | 1 1/8 in |
| Pitch Diameter [Min] | 1.413 in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Torque at 900 RPM | 93.13695 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Outside Dia. | 1.58 in |
| Hub Projection | 1/2 in |
| No. of Teeth | 17 |
| Type | B |
| Pressure Angle | 14.5 ° |
| Inch/Metric | Inch |
| Torque at 300 RPM | 115.5458 lb/in |
| Pitch Diameter | 1.413 in |
| Bore Size [Max] | 0.625 in |
| Length Through Bore | 1.25 in |
| AGMA Quality | 6 |
| Bore Type | Reborable |
| Keyway | w/o Keyway |
| Material | Steel |
| Torque at 600 RPM | 103.9912 lb/in |
| Weight | 0.36 LB |
| EAN or UPC | 697950056760 |

