- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 12 Diametral Pitch
- 1.083 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.083 in |
| Length Through Bore | 1 1/4 in |
| Set Screw | Yes |
| Pitch Diameter | 1.083 in |
| Bore Dia. [Min] | 1/2 in |
| Gear Style | B |
| Bore Size [Max] | 1/2 in |
| Hub Dia. | 13/16 in |
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 93.137 lb/in |
| Material | Steel |
| Outside Dia. | 1 1/4 in |
| Torque at 300 RPM | 115.546 lb/in |
| Diametral Pitch | 12 |
| Set Screw Size | N/A |
| Type | B |
| Class | 6 |
| Torque at 200 RPM | 122.899 lb/in |
| No. of Teeth | 13 |
| Outside Dia. [Min] | 1 1/4 in |
| Torque at 600 RPM | 103.991 lb/in |
| Hub Projection | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 73.17903 lb/in |
| Bore Dia. [Max] | 1/2 in |
| Bore Size | 1/2 in |
| Keyway | w/o Keyway |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 86.134 lb/in |
| Inch/Metric | Inch |
| Weight | 0.19 LB |
| EAN or UPC | 697950439051 |

