- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 12 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1/2 in |
| Set Screw | Yes |
| Torque at 1200 RPM | 86.134 lb/in |
| Material | Steel |
| Keyway | w/o Keyway |
| Diametral Pitch | 12 |
| AGMA Quality | 6 |
| Outside Dia. | 1.1700 in |
| Class | 6 |
| Torque at 600 RPM | 103.991 lb/in |
| Torque at 1800 RPM | 73.17903 lb/in |
| Pitch Diameter [Min] | 1 in |
| Gear Style | B |
| Torque at 200 RPM | 122.899 lb/in |
| Pitch Diameter | 1 in |
| Hub Dia. | 3/4 in |
| Torque at 900 RPM | 93.137 lb/in |
| No. of Teeth | 12 |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 1/2 in |
| Length Through Bore | 1 1/4 in |
| Torque at 300 RPM | 115.546 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1/2 in |
| Inch/Metric | Inch |
| Pressure Angle | 14.5 ° |
| Bore Type | Bored to Size |
| Bore Dia. [Min] | 1/2 in |
| Type | B |
| Origin | Finished Bore |
| Hub Projection | 1/2 in |
| Outside Dia. [Min] | 1.1670 in |
| Weight | 0.15 LB |
| EAN or UPC | 697950439044 |

