- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 12 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 1/2 in |
| Set Screw Size | N/A |
| Bore Size [Max] | 1/2 in |
| Gear Style | B |
| Pitch Diameter [Min] | 1 in |
| Outside Dia. [Min] | 1.1670 in |
| Class | 6 |
| Torque at 1800 RPM | 73.17903 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Reborable |
| Hub Projection | 1/2 in |
| Torque at 300 RPM | 115.5458 lb/in |
| No. of Teeth | 12 |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 1 1/4 in |
| Diametral Pitch | 12 |
| AGMA Quality | 6 |
| Bore Size | 1/2 in |
| Torque at 600 RPM | 103.9912 lb/in |
| Torque at 900 RPM | 93.13695 lb/in |
| Torque at 200 RPM | 122.8988 lb/in |
| Pitch Diameter | 1 in |
| Inch/Metric | Inch |
| Hub Dia. | 3/4 in |
| Type | B |
| Keyway | w/o Keyway |
| Set Screw | No |
| Pressure Angle | 14.5 ° |
| Origin | Reborable |
| Torque at 1200 RPM | 86.13416 lb/in |
| Outside Dia. | 1.1700 in |
| Material | Steel |
| Weight | 0.16 LB |
| EAN or UPC | 697950056715 |

