- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 12 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Torque at 200 RPM | 122.899 lb/in |
| Outside Dia. [Min] | 1.1670 in |
| Class | 6 |
| Pitch Diameter | 1 in |
| No. of Teeth | 11 |
| Gear Style | B |
| Bore Dia. [Max] | 1/2 in |
| Bore Size | 1/2 in |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 93.137 lb/in |
| Torque at 600 RPM | 103.991 lb/in |
| Set Screw | Yes |
| Bore Dia. [Min] | 1/2 in |
| Set Screw Size | N/A |
| Bore Size [Max] | 1/2 in |
| Type | B |
| Outside Dia. | 1.1700 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Diametral Pitch | 12 |
| Pitch Diameter [Min] | 1 in |
| Torque at 300 RPM | 115.546 lb/in |
| Length Through Bore | 1 1/4 in |
| Hub Dia. | 3/4 in |
| Pressure Angle | 14.5 ° |
| Hub Projection | 1/2 in |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Torque at 1200 RPM | 86.134 lb/in |
| Material | Steel |
| Torque at 1800 RPM | 73.17903 lb/in |
| Weight | 0.15 LB |
| EAN or UPC | 697950439037 |

