- B Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 10 Diametral Pitch
- 5.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 5.6 in |
| Pitch Diameter [Min] | 5.4 in |
| Torque at 600 RPM | 748.9471 lb/in |
| Torque at 1800 RPM | 348.3882 lb/in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 5.6 in |
| Set Screw | No |
| Torque at 1200 RPM | 475.8387 lb/in |
| Pressure Angle | 14.5 ° |
| Hub Dia. | 2 1/2 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Bore Type | Reborable |
| Class | 6 |
| Bore Size [Max] | 1.5 in |
| Length Through Bore | 1.875 in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 1037.812 lb/in |
| Bore Dia. [Max] | 1 1/2 in |
| Diametral Pitch | 10 |
| Hub Projection | 7/8 in |
| Pitch Diameter | 5.4 in |
| Bore Size | 0.875 in |
| No. of Teeth | 54 |
| Torque at 200 RPM | 1188.021 lb/in |
| Type | B |
| Torque at 900 RPM | 576.3286 lb/in |
| Bore Dia. [Min] | 7/8 in |
| Keyway | w/o Keyway |
| Weight | 7.5 LB |
| EAN or UPC | 697950056418 |

