- B Gear Style
- 14.5° Pressure Angle
- 21 Teeth
- 10 Diametral Pitch
- 2.1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 2.1 in |
| Keyway | w/o Keyway |
| Material | Steel |
| Bore Size | 0.75 in |
| Diametral Pitch | 10 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Reborable |
| Gear Style | B |
| Type | B |
| Outside Dia. [Min] | 2.3 in |
| Torque at 300 RPM | 226.89 lb/in |
| Bore Size [Max] | 1 in |
| Set Screw | No |
| Origin | Reborable |
| Set Screw Size | N/A |
| Class | 6 |
| Outside Dia. | 2.3 in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 3/4 in |
| No. of Teeth | 21 |
| Hub Projection | 5/8 in |
| Bore Dia. [Max] | 1 in |
| Length Through Bore | 1.625 in |
| Torque at 1800 RPM | 131.3021 lb/in |
| Torque at 900 RPM | 175.0694 lb/in |
| Pitch Diameter [Min] | 2.1 in |
| Torque at 600 RPM | 197.4783 lb/in |
| Torque at 1200 RPM | 157.5625 lb/in |
| Inch/Metric | Inch |
| Hub Dia. | 1 3/4 in |
| Torque at 200 RPM | 236.3438 lb/in |
| Weight | 1.16 LB |
| EAN or UPC | 697950056142 |

