- B Gear Style
- 14.5° Pressure Angle
- 19 Teeth
- 10 Diametral Pitch
- 1.9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Reborable |
| AGMA Quality | 6 |
| Pressure Angle | 14.5 ° |
| Torque at 1200 RPM | 157.5625 lb/in |
| Torque at 300 RPM | 226.89 lb/in |
| Hub Dia. | 1 9/16 in |
| Origin | Reborable |
| Gear Style | B |
| Class | 6 |
| Torque at 200 RPM | 236.3438 lb/in |
| Material | Steel |
| Outside Dia. | 2.1 in |
| Keyway | w/o Keyway |
| Length Through Bore | 1.625 in |
| Set Screw | No |
| Torque at 900 RPM | 175.0694 lb/in |
| Pitch Diameter | 1.9 in |
| Torque at 1800 RPM | 131.3021 lb/in |
| Diametral Pitch | 10 |
| Inch/Metric | Inch |
| Bore Size | 0.75 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 7/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.875 in |
| No. of Teeth | 19 |
| Torque at 600 RPM | 197.4783 lb/in |
| Hub Projection | 5/8 in |
| Pitch Diameter [Min] | 1.9 in |
| Set Screw Size | N/A |
| Type | B |
| Outside Dia. [Min] | 2.1 in |
| Weight | 0.9 LB |
| EAN or UPC | 697950056128 |

