- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 10 Diametral Pitch
- 1.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.800 in |
| Length Through Bore | 1 5/8 in |
| Pitch Diameter | 1.700 in |
| Torque at 300 RPM | 226.89 lb/in |
| Material | Steel |
| Bore Type | Bored to Size |
| Bore Dia. [Max] | 7/8 in |
| Bore Size [Max] | 7/8 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | 3/16 x 3/32 |
| Outside Dia. | 1.9000 in |
| Class | 6 |
| Gear Style | B |
| Pressure Angle | 14.5 ° |
| Keyway | w/Keyway |
| Diametral Pitch | 10 |
| Outside Dia. [Min] | 2 in |
| Bore Dia. [Min] | 7/8 in |
| Torque at 1200 RPM | 157.563 lb/in |
| Torque at 600 RPM | 197.478 lb/in |
| AGMA Quality | 6 |
| Torque at 200 RPM | 236.344 lb/in |
| No. of Teeth | 18 |
| Bore Size | 7/8 in |
| Hub Projection | 5/8 in |
| Set Screw Size | N/A |
| Torque at 900 RPM | 175.069 lb/in |
| Inch/Metric | Inch |
| Hub Dia. | 1.5313 in |
| Set Screw | Yes |
| Torque at 1800 RPM | 131.302 lb/in |
| Origin | Finished Bore |
| Weight | 0.73 LB |
| EAN or UPC | 697950438962 |

