- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 10 Diametral Pitch
- 1.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Finished Bore |
| Material | Steel |
| No. of Teeth | 16 |
| Hub Projection | 5/8 in |
| Bore Type | Bored to Size |
| Torque at 1800 RPM | 131.302 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Torque at 300 RPM | 226.89 lb/in |
| Bore Dia. [Max] | 3/4 in |
| Pressure Angle | 14.5 ° |
| Class | 6 |
| Pitch Diameter [Min] | 1.600 in |
| Outside Dia. [Min] | 1.8000 in |
| Set Screw | Yes |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 3/4 in |
| Torque at 200 RPM | 236.344 lb/in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Set Screw Size | N/A |
| Bore Size [Max] | 3/4 in |
| Torque at 1200 RPM | 157.563 lb/in |
| Length Through Bore | 1 5/8 in |
| Outside Dia. | 1.7000 in |
| Torque at 900 RPM | 175.069 lb/in |
| Diametral Pitch | 10 |
| Keyway | w/Keyway |
| Torque at 600 RPM | 197.478 lb/in |
| Inch/Metric | Inch |
| Bore Size | 3/4 in |
| Hub Dia. | 1 5/16 in |
| Pitch Diameter | 1 1/2 in |
| Weight | 0.57 LB |
| EAN or UPC | 697950438948 |

