- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 10 Diametral Pitch
- 1.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 10 |
| Hub Projection | 5/8 in |
| Type | B |
| Bore Type | Reborable |
| Hub Dia. | 1 5/16 in |
| Keyway | w/o Keyway |
| Material | Steel |
| Pitch Diameter | 1.600 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 3/4 in |
| Pitch Diameter [Min] | 1.600 in |
| Origin | Reborable |
| Outside Dia. | 1.8000 in |
| Length Through Bore | 1 5/8 in |
| Inch/Metric | Inch |
| No. of Teeth | 16 |
| Bore Size | 3/4 in |
| Bore Size [Max] | 3/4 in |
| Pressure Angle | 14.5 ° |
| Gear Style | B |
| Class | 6 |
| Outside Dia. [Min] | 1.8000 in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.58 LB |
| EAN or UPC | 697950056098 |

