- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 10 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Bore Type | Bored to Size |
| Bore Dia. [Min] | 3/4 in |
| Set Screw | Yes |
| Gear Style | B |
| Torque at 900 RPM | 175.069 lb/in |
| Bore Size [Max] | 3/4 in |
| Torque at 300 RPM | 226.89 lb/in |
| Pitch Diameter [Min] | 1 1/2 in |
| Hub Projection | 5/8 in |
| Bore Size | 3/4 in |
| Origin | Finished Bore |
| No. of Teeth | 15 |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 1.7000 in |
| Pressure Angle | 14.5 ° |
| Type | B |
| Diametral Pitch | 10 |
| Keyway Size | 3/16 x 3/32 |
| Torque at 1200 RPM | 157.563 lb/in |
| Bore Dia. [Max] | 3/4 in |
| Torque at 600 RPM | 197.478 lb/in |
| Keyway | w/Keyway |
| Length Through Bore | 1 5/8 in |
| Class | 6 |
| Torque at 200 RPM | 236.344 lb/in |
| Pitch Diameter | 1 1/2 in |
| Hub Dia. | 1.2188 in |
| Torque at 1800 RPM | 131.302 lb/in |
| Material | Steel |
| Outside Dia. | 1.7000 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.53 LB |
| EAN or UPC | 697950438931 |

