- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 10 Diametral Pitch
- 1.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 1.6000 in |
| Diametral Pitch | 10 |
| Keyway Size | 3/16 x 3/32 |
| Bore Type | Bored to Size |
| AGMA Quality | 6 |
| Set Screw | Yes |
| Length Through Bore | 1 5/8 in |
| Keyway | w/Keyway |
| Bore Size [Max] | 5/8 in |
| Bore Dia. [Max] | 5/8 in |
| Torque at 1200 RPM | 157.563 lb/in |
| Inch/Metric | Inch |
| Hub Projection | 5/8 in |
| No. of Teeth | 14 |
| Gear Style | B |
| Torque at 300 RPM | 226.89 lb/in |
| Set Screw Size | N/A |
| Outside Dia. | 1.6000 in |
| Class | 6 |
| Torque at 1800 RPM | 131.302 lb/in |
| Torque at 900 RPM | 175.069 lb/in |
| Material | Steel |
| Bore Dia. [Min] | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.400 in |
| Type | B |
| Torque at 200 RPM | 236.344 lb/in |
| Origin | Finished Bore |
| Pitch Diameter [Min] | 1.400 in |
| Hub Dia. | 1 1/8 in |
| Torque at 600 RPM | 197.478 lb/in |
| Bore Size | 5/8 in |
| Pressure Angle | 14.5 ° |
| Weight | 0.44 LB |
| EAN or UPC | 697950438924 |

