- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 10 Diametral Pitch
- 1.3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.625 in |
| No. of Teeth | 13 |
| Bore Size [Max] | 0.625 in |
| Hub Projection | 5/8 in |
| Outside Dia. [Min] | 1.5 in |
| Outside Dia. | 1.5 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 131.3021 lb/in |
| Torque at 600 RPM | 197.4783 lb/in |
| Diametral Pitch | 10 |
| Torque at 200 RPM | 236.3438 lb/in |
| Pitch Diameter | 1.3 in |
| Pitch Diameter [Min] | 1.3 in |
| Keyway | w/o Keyway |
| Bore Size | 0.625 in |
| AGMA Quality | 6 |
| Type | B |
| Hub Dia. | 1 in |
| Torque at 900 RPM | 175.0694 lb/in |
| Set Screw Size | N/A |
| Set Screw | No |
| Torque at 300 RPM | 226.89 lb/in |
| Material | Steel |
| Class | 6 |
| Bore Dia. [Max] | 5/8 in |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Min] | 5/8 in |
| Torque at 1200 RPM | 157.5625 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Weight | 0.34 LB |
| EAN or UPC | 697950056067 |

