- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 10 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 5/8 in |
| Pitch Diameter | 1.200 in |
| AGMA Quality | 6 |
| Torque at 200 RPM | 236.344 lb/in |
| No. of Teeth | 11 |
| Length Through Bore | 1 5/8 in |
| Bore Size [Max] | 5/8 in |
| Outside Dia. [Min] | 1.4000 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 175.069 lb/in |
| Pitch Diameter [Min] | 1.200 in |
| Diametral Pitch | 10 |
| Outside Dia. | 1.4000 in |
| Torque at 600 RPM | 197.478 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Torque at 1200 RPM | 157.563 lb/in |
| Class | 6 |
| Bore Dia. [Min] | 5/8 in |
| Torque at 300 RPM | 226.89 lb/in |
| Set Screw Size | N/A |
| Bore Size | 5/8 in |
| Hub Projection | 5/8 in |
| Bore Type | Bored to Size |
| Type | B |
| Origin | Finished Bore |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Hub Dia. | 15/16 in |
| Torque at 1800 RPM | 131.302 lb/in |
| Gear Style | B |
| Keyway | w/Keyway |
| Weight | 0.27 LB |
| EAN or UPC | 697950438900 |

