- S1 Split Taper Bushing
- 1 1/2" Bore
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Keyway Size | 3/8 x 3/16 |
| Length Through Bore | 4.375 in |
| V (in) | 5.375 in |
| Bore Range [Min] | 1.6875 in |
| R | 0.3125 in |
| Flange Thickness | 0.75 in |
| Bore Size | 1.5 in |
| Bore Range [Max] | 4.25 in |
| Small Diameter | 4.418 in |
| Bushing Series | S1 |
| Capscrew Size | 1/2 x 2 1/4 |
| W | 0.75 in |
| X | 3 5/16 psi |
| Cap Screws | 3 |
| "T" Dim. | 3.625 in |
| S | 0.375 in |
| Wrench Torque | 840 lb/in |
| Large Diameter | 4 5/8 in |
| U | 0.75 in |
| Weight | 13.5 LB |

