- 3 7/8" Opening
- 6 Points
- Alloy Steel Finish
- 14 1/2" Length
- Straight
| Finish | Alloy Steel |
| Wrench Opening | 3 7/8 in |
| Head Width | 5 35/64 in |
| Overall Length | 14.5 in |
| No. of Points | 6 |
| Wrench Type | Straight |
| Inch/Metric | Inch |
| Head Thickness | 2 in |
| Weight | 12.9 LB |
| EAN or UPC | 697950136752 |

