- 3 1/8" Opening
- 6 Points
- Alloy Steel Finish
- 13 13/16" Length
- Straight
| No. of Points | 6 |
| Head Thickness | 2 in |
| Wrench Type | Straight |
| Overall Length | 13.8125 in |
| Inch/Metric | Inch |
| Head Width | 4 31/64 in |
| Finish | Alloy Steel |
| Wrench Opening | 3 1/8 in |
| Weight | 9.6 LB |
| EAN or UPC | 697950136738 |

