- 2 15/16" Opening
- 6 Points
- Alloy Steel Finish
- 13 7/16" Length
- Straight
| Wrench Opening | 2 15/16 in |
| Head Thickness | 2 in |
| Inch/Metric | Inch |
| Wrench Type | Straight |
| No. of Points | 6 |
| Overall Length | 13.4375 in |
| Head Width | 4 23/64 in |
| Finish | Alloy Steel |
| Weight | 7.91 LB |
| EAN or UPC | 697950136721 |

