- 2 3/4" Opening
- 6 Points
- Alloy Steel Finish
- 13 1/8" Length
- Straight
| Inch/Metric | Inch |
| Head Thickness | 1 3/4 in |
| Wrench Opening | 2 3/4 in |
| No. of Points | 6 |
| Wrench Type | Straight |
| Overall Length | 13.125 in |
| Finish | Alloy Steel |
| Head Width | 4 11/64 in |
| Weight | 6.87 LB |
| EAN or UPC | 697950136714 |

