- 2 9/16" Opening
- 6 Points
- Alloy Steel Finish
- 12 11/16" Length
- Straight
| Wrench Opening | 2 9/16 in |
| No. of Points | 6 |
| Wrench Type | Straight |
| Head Thickness | 1 3/4 in |
| Inch/Metric | Inch |
| Overall Length | 12.6875 in |
| Finish | Alloy Steel |
| Head Width | 3 3/4 in |
| Weight | 6.43 LB |
| EAN or UPC | 697950136707 |

