- 2 3/8" Opening
- 6 Points
- Alloy Steel Finish
- 12 3/8" Length
- Straight
| Overall Length | 12.375 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Finish | Alloy Steel |
| Wrench Type | Straight |
| Wrench Opening | 2 3/8 in |
| Head Width | 3 13/32 in |
| Head Thickness | 1 1/2 in |
| Weight | 5.62 LB |
| EAN or UPC | 697950136691 |

