- 2 3/16" Opening
- 6 Points
- Alloy Steel Finish
- 12" Length
- Straight
| Wrench Type | Straight |
| Inch/Metric | Inch |
| Head Width | 3 9/32 in |
| Head Thickness | 1 3/8 in |
| No. of Points | 6 |
| Finish | Alloy Steel |
| Wrench Opening | 2 3/16 in |
| Overall Length | 12 in |
| Weight | 5.15 LB |
| EAN or UPC | 697950136684 |

