- 2" Opening
- 6 Points
- Alloy Steel Finish
- 11 11/16" Length
- Straight
| No. of Points | 6 |
| Wrench Opening | 2 in |
| Finish | Alloy Steel |
| Overall Length | 11.6875 in |
| Head Thickness | 1 1/4 in |
| Inch/Metric | Inch |
| Head Width | 3 1/32 in |
| Wrench Type | Straight |
| Weight | 4.28 LB |
| EAN or UPC | 697950136677 |

