- 1 5/8" Opening
- 6 Points
- Alloy Steel Finish
- 11" Length
- Straight
| Overall Length | 11 in |
| No. of Points | 6 |
| Wrench Opening | 1 5/8 in |
| Inch/Metric | Inch |
| Head Thickness | 1 1/16 in |
| Head Width | 2 31/64 in |
| Wrench Type | Straight |
| Finish | Alloy Steel |
| Weight | 2.97 LB |
| EAN or UPC | 697950136653 |

