- 1 7/16" Opening
- 6 Points
- Alloy Steel Finish
- 10 9/16" Length
- Straight
| Head Thickness | 1 in |
| No. of Points | 6 |
| Overall Length | 10.5625 in |
| Wrench Type | Straight |
| Head Width | 2 17/64 in |
| Wrench Opening | 1 7/16 in |
| Inch/Metric | Inch |
| Finish | Alloy Steel |
| Weight | 2.54 LB |
| EAN or UPC | 697950136646 |

