- 1 1/4" Opening
- 6 Points
- Alloy Steel Finish
- 10 1/4" Length
- Straight
| Finish | Alloy Steel |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Wrench Opening | 1 1/4 in |
| Head Thickness | 7/8 in |
| Wrench Type | Straight |
| Overall Length | 10.25 in |
| Head Width | 2 in |
| Weight | 1.74 LB |
| EAN or UPC | 697950136639 |

