- 815 Chain Number
- 23 Teeth
- Without Hardened Teeth
- 1 Strand
- 1.688 in Length Through Bore
features
- To be used with table top chains
- Split for quick field installation
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Outside Dia. [Min] | 5.59 in |
| Sprocket Style | A |
| Set Screw Size | 5/16-18 x 1/2 |
| Pitch Diameter [Min] | 5.56 in |
| Inch/Metric | Inch |
| Pitch Diameter | 5.56 in |
| Bore Range [Max] | 1.5 in |
| Chain No. | 815 |
| No. of Teeth | 23 |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.516 in |
| Chain Style | Straight Running |
| Hub Dia. | 2.418 in |
| Material | Steel |
| Bore Type | Reborable |
| Bore Style | Reborable |
| Chain Strands | 1 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Screws | 1 |
| Outside Dia. | 5.59 in |
| Chain Duty | Double |
| Effective No. of Teeth | 11 1/2 |
| Length Through Bore | 1.688 in |
| Weight | 5.6 LB |
| EAN or UPC | 697950216836 |

