- 48" Length
- 6" Capacity
| Wrench Type | Straight |
| Length | 48 in |
| Capacity | 6 in |
| Weight | 36.22 LB |
| EAN or UPC | 697950136196 |
| NSN Number | 5120-00-270-4310 |
| Wrench Type | Straight |
| Length | 48 in |
| Capacity | 6 in |
| Weight | 36.22 LB |
| EAN or UPC | 697950136196 |
| NSN Number | 5120-00-270-4310 |