- 42 Teeth
- B Sprocket Style
- 1 in Minimum Bore
- 2.75 in Maximum Bore
| Belt Pitch | 8.000 mm |
| Pitch Diameter | 4.211 in |
| Finish | Protective Coating |
| Type | Solid |
| Material | Steel |
| Flange O.D. [Max] | 4.910 in |
| Pitch Diameter [Min] | 4.211 in |
| No. of Teeth | 42 |
| Bushing Type | MPB |
| Bore Range [Max] | 2 3/4 in |
| Bore Range [Min] | 1 in |
| Hub O.D. | 3.79 in |
| Sprocket Style | B |
| Belt Width | 62.000 mm |
| Inch/Metric | Inch |
| Length Through Bore | 3.630 in |
| O.D. | 4.1480 in |
| Bore Type | Reborable |
| Weight | 11.6 LB |
| EAN or UPC | 697950722955 |

