- 40 Teeth
- B Sprocket Style
- 1 in Minimum Bore
- 2.563 in Maximum Bore
| No. of Teeth | 40 |
| Bore Type | Reborable |
| Pitch Diameter [Min] | 4.010 in |
| Material | Steel |
| Type | Solid |
| O.D. | 3.9470 in |
| Pitch Diameter | 4.010 in |
| Bushing Type | MPB |
| Finish | Protective Coating |
| Sprocket Style | B |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Belt Width | 62.000 mm |
| Flange O.D. [Max] | 4.410 in |
| Length Through Bore | 3.630 in |
| Hub O.D. | 3.52 in |
| Belt Pitch | 8.000 mm |
| Bore Range [Max] | 2.5630 in |
| Weight | 10.3 LB |
| EAN or UPC | 697950722986 |

