- 38 Teeth
- B Sprocket Style
- 1 in Minimum Bore
- 2.438 in Maximum Bore
| Material | Steel |
| Finish | Protective Coating |
| Flange O.D. [Max] | 4.210 in |
| Hub O.D. | 3.32 in |
| Pitch Diameter [Min] | 3.812 in |
| Type | Solid |
| Bore Type | Reborable |
| Belt Width | 62.000 mm |
| Inch/Metric | Inch |
| Bushing Type | MPB |
| No. of Teeth | 38 |
| Bore Range [Max] | 2.4380 in |
| Length Through Bore | 3.560 in |
| Pitch Diameter | 3.812 in |
| Sprocket Style | B |
| O.D. | 3.7470 in |
| Bore Range [Min] | 1 in |
| Belt Pitch | 8.000 mm |
| Weight | 9.1 LB |
| EAN or UPC | 697950722993 |

