- 38 Teeth
- B Sprocket Style
- 0.5 in Minimum Bore
- 2.438 in Maximum Bore
| Bore Range [Min] | 1/2 in |
| Length Through Bore | 2.510 in |
| Bore Range [Max] | 2.4380 in |
| Belt Width | 36.000 mm |
| Bore Type | Reborable |
| Pitch Diameter [Min] | 3.810 in |
| Hub O.D. | 3.32 in |
| Belt Pitch | 8.000 mm |
| Material | Steel |
| No. of Teeth | 38 |
| Inch/Metric | Inch |
| Pitch Diameter | 3.810 in |
| O.D. | 3.7470 in |
| Sprocket Style | B |
| Bushing Type | MPB |
| Finish | Protective Coating |
| Type | Solid |
| Weight | 6.7 LB |
| EAN or UPC | 697950723006 |

