- 36 Teeth
- B Sprocket Style
- 1 in Minimum Bore
- 2.313 in Maximum Bore
| Finish | Protective Coating |
| Sprocket Style | B |
| Length Through Bore | 3.560 in |
| Hub O.D. | 3.13 in |
| Flange O.D. [Max] | 4.010 in |
| Belt Pitch | 8.000 mm |
| Material | Steel |
| Type | Solid |
| Belt Width | 62.000 mm |
| O.D. | 3.5460 in |
| Inch/Metric | Inch |
| No. of Teeth | 36 |
| Bore Range [Min] | 1 in |
| Pitch Diameter | 3.609 in |
| Bushing Type | MPB |
| Pitch Diameter [Min] | 3.609 in |
| Bore Range [Max] | 2.3130 in |
| Bore Type | Reborable |
| Weight | 8.0 LB |
| EAN or UPC | 697950723013 |

