- 34 Teeth
- B Sprocket Style
- 1 in Minimum Bore
- 2.125 in Maximum Bore
| Sprocket Style | B |
| Bushing Type | MPB |
| Finish | Protective Coating |
| Type | Solid |
| Bore Type | Reborable |
| Length Through Bore | 3 1/2 in |
| Pitch Diameter | 3.409 in |
| O.D. | 3.3460 in |
| Flange O.D. [Max] | 3.810 in |
| Pitch Diameter [Min] | 3.409 in |
| Belt Width | 62.000 mm |
| No. of Teeth | 34 |
| Inch/Metric | Inch |
| Belt Pitch | 8.000 mm |
| Material | Steel |
| Hub O.D. | 2.82 in |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 2 1/8 in |
| Weight | 5.7 LB |
| EAN or UPC | 697950723037 |

